X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP555031 "Ashmore" Outdoor Hanging Lantern

Item: PP555031
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $486.45

Price: $291.87 (Pricing is for Textured Black)



Details and Dimensions

Height 18-3/4"
Width 9-5/8"
Overall Height 42"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water Seeded
Suitable Installation Damp
Voltage 120V
Weight 12 lbs
Chain Length 72"
Wire Length 120"