X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP553871 "Nottington" Outdoor Hanging Lantern

Item: PP553871
Finish: Gilded Iron
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23-3/4"
Width 10"
Overall Height 63"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water Seeded
Voltage 120V
Weight 16 lbs
Chain Length 72"
Wire Length 180"