X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP553031WB "Westport" Outdoor Hanging Lantern

Item: PP553031WB
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $204.45

Price: $122.67 (Pricing is for Black)



Details and Dimensions

Height 14-7/8"
Width 9"
Number of Bulbs 1
Bulb Type GU-24
Bulb(s) Included No
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Etched Seeded
Shade Material Glass
Eco-Friendly Energy Star
Voltage Low Voltage
Weight 9 lbs
Wire Length 120"