Progress PP553030 "Westport" Outdoor Hanging Lantern
| Item: | PP553030 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $87.48 (Pricing is for White)
Details and Dimensions
| Height | 14-5/8" |
| Width | 9" |
| Overall Height | 90" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Seeded |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 9 lbs |
| Chain Length | 72" |
| Wire Length | 180" |
| Product Specifications |


