X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP552931 "Coventry" Outdoor Hanging Lantern

Item: PP552931
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19-1/4"
Width 9-7/8"
Overall Height 94"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Hammered
Suitable Installation Damp
Voltage 120V
Weight 9 lbs
Chain Length 72"
Wire Length 120"