X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP552220 "Aberdeen" Outdoor Hanging Lantern

Item: PP552220
Finish: Antique Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15-5/8"
Width 10"
Overall Height 91"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Water Seeded
Suitable Installation Damp
Voltage 120V
Weight 12 lbs
Chain Length 72"
Wire Length 180"