X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP551216 "Cast Aluminum" Outdoor Entrance Wall Light

Item: PP551216
Finish: Satin Aluminum
Online Availability: Please call for availability.


Details and Dimensions

Height 13"
Width 4-1/2"
Extension From Wall 6"
Backplate Dimension "6-1/2"""
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Opal
Suitable Installation Wet
Voltage 120V
Weight 4 lbs