Progress PP551131 "Cast Aluminum" Outdoor Entrance Wall Light

Item: PP551131
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $38.79 (Pricing is for Black)



Details and Dimensions

Height 6-3/4"
Width 4-1/2"
Extension From Wall 4-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Suitable Installation Wet
Voltage 120V
Weight 3 lbs