X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP5502108 "Meadowlark" Outdoor Hanging Lantern

Item: PP5502108
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $371.70

Price: $223.02



Details and Dimensions

Height 15"
Width 8-1/2"
Overall Height 90"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water Seeded
Suitable Installation Damp
Voltage 120V
Weight 9 lbs
Chain Length 72"
Wire Length 180"