Progress PP549920 "Bay Court Outdoor" Post Light
| Item: | PP549920 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $200.52 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 14-7/8" |
| Width | 8-3/4" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Voltage | 120V |
| Glass Type | Hammered |


