Progress PP549331 "Newport Outdoor" Post Light
| Item: | PP549331 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $189.63 (Pricing is for Black)
Details and Dimensions
| Height | 13" |
| Width | 28-3/4" |
| Post Included | No |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Glass Type | Prismatic Acrylic |
| Suitable Installation | Wet |
| Construction | Plastic |
| Weight | 5 lbs |
| Product Specifications |


