Progress PP548330 "Welbourne" Post Light
| Item: | PP548330 |
| Finish: | Textured White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $212.58 (Pricing is for Textured White)
Details and Dimensions
| Height | 26" |
| Width | 13" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Construction | Die-Cast Aluminum |
| Weight | 11 lbs |
| Product Specifications |


