X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP548331 "Welbourne" Post Light

Item: PP548331
Finish: Textured Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 26"
Width 13"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Construction Die-Cast Aluminum
Weight 11 lbs