Progress PP547860 "White Acrylic Globes" Post Light
| Item: | PP547860 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $86.76
Details and Dimensions
| Height | 10-1/4" |
| Width | 10" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Glass Type | White |
| Suitable Installation | Wet |
| Construction | Polyproplene |
| Weight | 3 lbs |
| Product Specifications |


