Progress PP547519 "Roman Bronze" Post Light
| Item: | PP547519 |
| Finish: | Roman Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $72.81
Details and Dimensions
| Height | 15" |
| Width | 7" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Glass Type | Clear Seeded |
| Suitable Installation | Wet |
| Construction | Brass |
| Weight | 5 lbs |
| Product Specifications |


