Progress PP547433 "Crawford" Post Light
| Item: | PP547433 |
| Finish: | Cobblestone |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $360.90 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 28-1/2" |
| Width | 12" |
| Post Included | No |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Voltage | 120V |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Construction | Brass |
| Weight | 43 lbs |
| Product Specifications |


