X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP546419 "Roman Bronze" Post Light

Item: PP546419
Finish: Roman Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $300.15

Price: $162.99



Details and Dimensions

Height 22"
Width 9-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Seeded
Suitable Installation Wet
Construction Brass
Weight 11 lbs