Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP545886 "Craftsman" Post Light

Item: PP545886
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 20-1/2"
Width 9-3/4"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Voltage 120V
Glass Type Tiffany Art