Progress PP545433 "Die-Cast Shades" Post Light
| Item: | PP545433 |
| Finish: | Cobblestone |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 16" |
| Width | 8-5/8" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | G-40 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Suitable Installation | Wet |
| Weight | 7 lbs |
| Product Specifications |


