Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP545033 "Ashmore" Post Light

Item: PP545033
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 24"
Width 9-5/8"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Water Seeded
Suitable Installation Wet
Construction Die-Cast Aluminum
Weight 11 lbs