Progress PP544530 "Westport" Post Light
| Item: | PP544530 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $73.08 (Pricing is for White)
Details and Dimensions
| Height | 16-3/8" |
| Width | 9" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Glass Type | Clear Seeded |
| Construction | Die-Cast Aluminum |
| Weight | 7 lbs |


