X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP543871 "Nottington" Post Light

Item: PP543871
Finish: Gilded Iron
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 22-1/2"
Width 10"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Water Seeded
Suitable Installation Wet
Construction Die-Cast Aluminum
Weight 11 lbs