X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP543660 "White Acrylic Globes" Post Light

Item: PP543660
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Height 15"
Width 14"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Glass Type Opal White Acrylic
Suitable Installation Wet
Construction Acrylic
Weight 4 lbs