Progress PP543431EB "Westport" Post Light
| Item: | PP543431EB |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $133.47 (Pricing is for Black)
Details and Dimensions
| Height | 19" |
| Width | 11" |
| Post Diameter | 3" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | GU-24 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Voltage | 120V |
| Glass Type | Etched Seeded |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Weight | 8 lbs |


