X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP543210 "BrassGuard" Post Light

Item: PP543210
Finish: Polished Brass
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21"
Width 9-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Beveled
Suitable Installation Wet
Construction Brass
Weight 10 lbs