X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP543010 "BrassGuard" Post Light

Item: PP543010
Finish: Polished Brass
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17"
Width 7"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Voltage 120V
Glass Type Clear Beveled