X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP541686 "Savannah" Post Light

Item: PP541686
Finish: Burnished Chestnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 21"
Width 11-1/2"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V
Glass Type Clear Seeded
Suitable Installation Wet
Construction Brass
Weight 9 lbs