Progress PP540131 "Onion" Post Light
| Item: | PP540131 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $213.48
Details and Dimensions
| Height | 27-3/4" |
| Width | 11-1/8" |
| Post Included | No |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Voltage | 120V |
| Glass Type | Clear Beveled |
| Suitable Installation | Wet |
| Construction | Brass |
| Weight | 15 lbs |
| Product Specifications |


