X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP539231PC Post / Base

Item: PP539231PC
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $224.85

Price: $134.91



Details and Dimensions

Height 84"
Width 3"
Post Diameter 3"
Includes Built In Photo Sensor