Progress PP539130 Post / Base
| Item: | PP539130 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $87.21 (Pricing is for White)
Details and Dimensions
| Height | 84" |
| Width | 3" |
| Post Diameter | 3" |
| Product Specifications |


