Progress PP539131 Post / Base

Item: PP539131
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $87.21 (Pricing is for Black)



Details and Dimensions

Height 84"
Width 3"
Post Diameter 3"