X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP539033 Post / Base

Item: PP539033
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 84"
Width 3"
Post Diameter 3"
Weight 7 lbs