X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP539031 Post / Base

Item: PP539031
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $143.55

Price: $86.13 (Pricing is for Black)



Details and Dimensions

Height 84"
Width 3"
Post Diameter 3"
Weight 7 lbs