X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP539020 Post / Base

Item: PP539020
Finish: Antique Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 84"
Width 3"
Post Diameter 3"
Weight 7 lbs