X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP530020 "Bravo" Mini Pendant

Item: PP530020
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $79.80

Price: $47.88 (Pricing is for Antique Bronze)



Details and Dimensions

Height 7-1/4"
Width 6-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Voltage 120V
Includes 6' of chain and (2) 6" stems