X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP527671 "Cranbrook" Path Light

Item: PP527671
Finish: Gilded Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $180.30

Price: $108.18



Details and Dimensions

Height 25"
Width 6-1/4"
Number of Bulbs 1
Bulb Type T5
Bulb(s) Included Yes
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Water Seeded/Clear Bevel
Weight 9 lbs