X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP527009 "Joy" Mini Pendant

Item: PP527009
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $85.95

Price: $54.18 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7"
Width 6"
Number of Bulbs 1
Bulb Type Medium Base
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model
Shade Material Glass
Voltage 120V
Includes 6' of chain and (2) 6" stems
Additional Information Can be stem or chain hung