Progress PP527020 "Joy" Mini Pendant
| Item: | PP527020 |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $51.57 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 7" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Fluted Glass: White on Nickel Model, Tea Stain On Bronze Model |
| Shade Material | Glass |
| Voltage | 120V |
| Includes | 6' of chain and (2) 6" stems |
| Additional Information | Can be stem or chain hung |


