Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP525033 "Ashmore" Path Light

Item: PP525033
Finish: Cobblestone
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 25-1/2"
Width 6-1/2"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 24 W
Glass Type Water Seeded
Voltage Low Voltage
Shade Material Glass