Back to Search Results
Ferguson.com Home
>
Landscape Lighting
>
Path Lighting
> Progress
>
PP523831WB
Progress PP523831WB "Spread Light" Path Light
| Item: | PP523831WB |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $63.00 (Pricing is for Black)
Details and Dimensions
| Height | 19-3/4" |
| Width | 6-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Halogen Bi-Pin |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 20 W |
| Glass Type | Clear |
| Voltage | Low Voltage |
| Shade Material | Glass |
| Product Specifications |


