Progress PP523531 "Spot Lights" Outdoor Accent Light
| Item: | PP523531 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $72.00
Details and Dimensions
| Height | 5-1/4" |
| Width | 5-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Voltage | Low Voltage |
| Product Specifications |


