X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP522831 "Well Light" Outdoor Accent Light

Item: PP522831
Finish: Black
Online Availability: Available for immediate shipment

List Price: $97.20

Price: $58.32



Details and Dimensions

Height 8-1/2"
Width 3-1/2"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type MR16
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Glass Type Tempered
Voltage Low Voltage