X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP519709 "Fresnel Lens" Down Light Pendant

Item: PP519709
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $535.05

Price: $321.03 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 13-1/4"
Width 16"
Overall Height 79"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Fresnel
Wire Length 120"
Downrod Length (2)6 and (1) 12 and (2) 15
Suitable Installation Dry
Weight 15 lbs