X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP519609 "School House" Mini Pendant

Item: PP519609
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 8"
Overall Height 75"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Opal
Shade Material Glass
Wire Length 120"
Downrod Length (2)6 and (1) 12 and (2) 15
Suitable Installation Dry
Weight 9 lbs