Progress PP519109 "Nicollette" Mini Pendant
| Item: | PP519109 |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $82.44 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 14-3/4" |
| Width | 6-3/8" |
| Overall Height | 90" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 14 lbs |


