Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Progress
>
PP5188108
Progress PP5188108 "Fresnel Lens" Down Light Pendant
| Item: | PP5188108 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $195.93 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 10-1/2" |
| Width | 12-1/8" |
| Overall Height | 77" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Fresnel |
| Wire Length | 120" |
| Downrod Length | (2)6 and (1) 12 and (2) 15 |
| Suitable Installation | Dry |
| Weight | 10 lbs |


