X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP5186104WB "Kiss" Mini Pendant

Item: PP5186104WB
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $211.35

Price: $126.81 (Pricing is for Polished Nickel)



Details and Dimensions

Height 5-7/8"
Width 5-1/2"
Overall Height 72"
Number of Bulbs 1
Bulb Type Halogen
Lamp Type GU10
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Wire Length 10"
Downrod Quantity 5
Downrod Length (2) 6'', (1) 12'', (2) 15''
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 4 lbs
Includes 6 Link Of 9 Guage Chain