Progress PP517609 "Janos" Mini Pendant
| Item: | PP517609 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $51.48 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-1/2" |
| Width | 6" |
| Overall Height | 64" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched Tea-Stained |
| Shade Material | Glass |
| Wire Length | 120" |
| Downrod Length | (2)6 and (1) 12 and (2) 15 |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 4 lbs |


