X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP516709 "Westin" Mini Pendant

Item: PP516709
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $123.75

Price: $74.25 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 9-3/4"
Width 3-3/4"
Overall Height 67"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Etched
Shade Material Glass
Downrod Length (2)6 and (1) 12 and (2) 15
Suitable Installation Dry