Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Progress
>
PP515309
Progress PP515309 "Torino" Mini Pendant
| Item: | PP515309 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $98.28 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 11" |
| Width | 7-1/2" |
| Overall Height | 68" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Etched White |
| Shade Material | Glass |
| Downrod Length | (2)6 and (1) 12 and (2) 15 |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |


